Product details : SIMRIT 40412123 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
Inner diameter
75 mm
Outer diameter
95 mm
Width
7 mm
Material
NBR
Execution
Recessed metal-armature seal with spring and dust lip