References
Freudenberg Sealing Technologies:49495865
Rubix:252A1213
Manufacturer :49495865

Documents
Product details : SIMRIT 49495865 FREUDENBERG SEAL
Strengths
•Very good static sealing effect with low-viscosity
Or gaseous media
Compensation of thermal expansion e.g. in light
Metal housings, very good sealing effect with
Greater roughness and split housings
High chemical resistance
No stick-slip effect
Highest quality
Highest functional reliability
Longest service life
Compact design
No support ring required
Or gaseous media
Compensation of thermal expansion e.g. in light
Metal housings, very good sealing effect with
Greater roughness and split housings
High chemical resistance
No stick-slip effect
Highest quality
Highest functional reliability
Longest service life
Compact design
No support ring required
Applications
Pressurized Units Such As Hydraulic Pumps, Motors And Hydrodynamic Couplings
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 21.20 excl. VAT
/ Each
£ 25.44 incl. VAT
- Usually arrives within 14 working days
