References
Freudenberg Sealing Technologies:40413009
Rubix:251A8795
Manufacturer :40413009

Documents
Product details : SIMRIT 40413009 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 23.08 excl. VAT
/ Each
£ 27.70 incl. VAT
- Usually arrives within 14 working days
