Shaft SEALING RING CRW1
Inner diameter | 28.58 mm |
---|---|
Outer diameter | 44.5 mm |
Width | 6.35 mm |
Logistic Weight | 9 g |
---|---|
Inner diameter | 28.58 mm |
Outer diameter | 44.5 mm |
Width | 6.35 mm |
Material | nbr |
Execution | outer metal-armature seal with spring |
Usually arrives within 14 working days