References
Freudenberg Sealing Technologies:40413645
Rubix:251A9055
Manufacturer :40413645

Documents
Product details : SIMRIT 40413645 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 24.40 excl. VAT
/ Each
£ 29.28 incl. VAT
- Usually arrives within 14 working days
