SIMRIT 40413799 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU5SLX2 75 X 95 X 10 X 0 72 NBR 902
rubix:252A5303
manufacturer :40413799
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter95 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40413799 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Shaft seal

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter95 mm
Width10 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days