References
Dichtomatik:67036447
Rubix:167A6579
Manufacturer :67036447

Product details : FPM45X72X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 72 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 9.26 excl. VAT
/ Each
£ 11.12 incl. VAT
- Usually arrives within 14 working days
