SIMRIT 40413810 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU3SLX2 50 X 65 X 8 X 0 72 NBR 902
rubix:251A9124
manufacturer :40413810
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter65 mm
Width8 mm
See all Specifications

Product details : SIMRIT 40413810 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter65 mm
Width8 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days