SIMRIT 40413862 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU3SLX2 40 X 68 X 8 72 NBR 902
rubix:252A5307
manufacturer :40413862
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width8 mm
See all Specifications

Product details : SIMRIT 40413862 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter68 mm
Width8 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days