Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
DICHTOMATK 67020447 FREUDENBERG SEAL
DICHTOMATK 67020447 FREUDENBERG SEAL
20353
References
dichtomatik:
W 120 x 140 x 13 A FKM 80 TLVU FNGS
rubix:
252A2303
manufacturer :
20447
Technical specifications
Inner diameter
350
mm
Outer diameter
380
mm
Width
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : DICHTOMATK 67020447 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
Logistic Weight
116
g
Inner diameter
350
mm
Outer diameter
380
mm
Width
16
mm
Material
NBR
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.17
excl. VAT
/
Each
£
19.40
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 045,00X085,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 250,00X280,00X15,00 WAS NBR
SIMRIT 49428988 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 080,00X105,00X13,00 WAS NBR
NBR90X110X13A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
SIMRIT 40412584 FREUDENBERG SEAL
SIMRIT 40412554 FREUDENBERG SEAL
DICHTOMATK 67017661 FREUDENBERG SEAL
SIMRIT 40412439 FREUDENBERG SEAL
FPM70X85X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R1 035,00X072,00X12,00 WC NBR
DICHTOMATK SEAL TO DIN 3760 R21 017,00X040,00X08,00 WA NBR
SIMRIT 40412258 FREUDENBERG SEAL
DICHTOMATK 67035109 VITON V-RING VRING180AVITON
DICHTOMATK SEAL TO DIN3760 R21 015,00X030,00X07,00 WA NBR