SIMRIT 40412632 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAUM3X7 25 X 47 X 7 X 0 75 FKM 585
rubix:251A8583
manufacturer :40412632
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter47 mm
Width7 mm
See all Specifications

Product details : SIMRIT 40412632 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 75 FKM 585

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter47 mm
Width7 mm
MaterialFKM
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days