SIMRIT 40412895 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAUM4SLX7 50 X 72 X 8 X 0 75 FKM 585
rubix:252A5253
manufacturer :40412895
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter72 mm
Width8 mm
See all Specifications

Product details : SIMRIT 40412895 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal Mat. 75 FKM 585

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter72 mm
Width8 mm
Materialfkm
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days