SIMRIT BAU3SLX2 350X 720X 100 902 BAU3SLX2 35

Shaft seal BASL

See technical information
References
Freudenberg Sealing Technologies:40413789
Rubix:262A2752
Manufacturer :40413789
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width10 mm
See all Specifications

Product details : SIMRIT BAU3SLX2 350X 720X 100 902 BAU3SLX2 35


Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metal stiffening ring and an annular helical tension spring.
Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metal stiffening ring and an annular helical tension spring.

Strengths

The oil seal from Freudenberg offers protection against moderate to medium levels of dirt from the outside. Even with increased roughness of the bore, it reliably seals housing bores. Sealing of low-viscosity and gaseous media is also possible thanks to the thermal expansion and the split housing.

Applications

The radial shaft seal offers a wide range of applications in all industrial sectors. It can be used for axles with moderate dirt impact, power tools and industrial gearboxes.

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter72 mm
Width10 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 17.23 excl. VAT
/ Each
£ 20.68 incl. VAT
  • Usually arrives within 14 working days