Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SIMRIT 40413193 FREUDENBERG SEAL
SIMRIT 40413193 FREUDENBERG SEAL
Simmerring BA
References
freudenberg sealing technologies:
BAUM3SLX7 35 X 62 X 7 X 0 75 FKM 585
rubix:
251A8884
manufacturer :
40413193
Technical specifications
Inner diameter
35
mm
Outer diameter
62
mm
Width
7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT 40413193 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 75 FKM 585
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
62
mm
Width
7
mm
Material
FKM
Execution
Recessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 49471681 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R4 110,00X130,00X13,00 WB NBR
DICHTOMATK SEAL TO DIN 3760 R21 062,00X100,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 150,00X180,00X14,00 WA NBR
FPM42X60X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
NBR40X72X7A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK 67039095 WAS NIF 20.0X 26.0X 5.0 NB7034
DICHTOMATK 67035488 V-RING 95 A VULCANIZED IN FORM
SIMRIT 40413233 FREUDENBERG SEAL
NBR68X90X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK 67201542 WAS NIF 12.0X 24.0X 7.0 NB7034
DICHTOMATK SEAL TO DIN3760 R23 030,00X047,00X10,00 WAS NBR
SEAL TO DIN3760 R21 NBR95X125X13A:DIC
DICHTOMATK SEAL TO DIN 3760 R21 055,00X085,00X08,00 WA NBR
FPM35X62X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)