DICHTOMATK 67035488 V-RING 95 A VULCANIZED IN FORM


V-ring (V) 95 A vulcanized in form (FORM)

References
dichtomatik:V 95 A FKM 60 FORM
rubix:200A8025
manufacturer :35488
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter97 mm
Width11 mm
See all Specifications

Product details : DICHTOMATK 67035488 V-RING 95 A VULCANIZED IN FORM


V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight20 g
Inner diameter85 mm
Outer diameter97 mm
Width11 mm
MaterialFKM
ExecutionNot applicable
Show UNSPSC/ECL@SS
£ 9.73 excl. VAT
/ Each
£ 11.68 incl. VAT
  • Usually arrives within 14 working days