FPM45X65X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67062527
Rubix:167A6364
Manufacturer :67062527

Product details : FPM45X65X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 65 mm |
| Width | 8 mm |
| Material | fepm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 8.13 excl. VAT
/ Each
£ 9.76 incl. VAT
- Usually arrives within 14 working days
