FREUDENBRG 24043305 OIL SEAL P6-140/FPM


Single acting

References
freudenberg sealing technologies:P6 140 X 155 X 16 X 7,50 85 FKM K664
rubix:243A1836
manufacturer :24043305
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter155 mm
Height16 mm
See all Specifications

Product details : FREUDENBRG 24043305 OIL SEAL P6-140/FPM


Freudenberg's wiper P 6 is a single-acting elastomeric dirt wiper with bearing segments. A careful fitting is a prerequisite for the correct function of the Wiper P 6. Generally, wipers can be quickly and easily fitted by deforming into a kidney shape.

Strengths

The wiper offers a good seating at the outer diameter and a very good wiping action. It can be used for a wide temperature range. No twisting in the housing and no pressure build-up between seal and wiper.

Applications

wiper P 6 in NBR is a dirt wiper that is primarily used for large diameters. It can for example be used in following applications: presses, steel hydraulics engineering, rolling mills.

Technical specifications


Attributes
Logistic Weight88 g
Inner diameter140 mm
Outer diameter155 mm
Height16 mm
ExecutionP6
Material85 FKM K664
Show UNSPSC/ECL@SS
£ 89.67 excl. VAT
/ Each
£ 107.60 incl. VAT
  • Usually arrives within 14 working days