PARKER E8004000606 ROD SEAL AND WIPER


Rod Seal

References
parker hannifin:040X050X11.5 E8
rubix:395A8588
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter50 mm
Height11.5 mm
See all Specifications

Product details : PARKER E8004000606 ROD SEAL AND WIPER


The self-retaining E8 pneumatics seal/wiper set for piston rods of pneumatic cylinders performs two functions: sealing and wiping. The split design of the sealing set enables optimum adaptation of the materials to the requirements of the individual component (wiper and seal).

Strengths

•Due to application-optimized geometry and compounds suitable for use in oiled as well as in oil-free air (after initial lubrication on assembly)
Bi-functional element: seal and wiper
Good wear resistance
No risk of corrosion since the combined retainer and wiper part eliminates the need for additional wire circlips
Long service life due to coordinated geometries of the functional lips and compound selection
Smooth running due to optimum lubricant-retaining sealing lip geometry
High temperature resistance in case of suitable compound selection
Excellent media resistance in case of suitable compound selection
Product geometry prevents dirt deposits at the front face of the cylinder
Identical housing for E7, E8, E9, EU, EF and ET
Installation in open housings
The coordinated geometries of the seal and wiper lips achieve favourable friction coefficients and long service life

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter50 mm
Height11.5 mm
ExecutionE8
MaterialNBR;TPC (Polymer)
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days