FESTO 153440 PUSH-IN CONNECTOR, SELF-SEALING QSMK-6
Push-in Connector
See technical informationSee documentsReferences
Festo:QSK-6
Rubix:116A0857
Manufacturer :153440
EAN:4052568034733

Documents
Product details : FESTO 153440 PUSH-IN CONNECTOR, SELF-SEALING QSMK-6
Push-in connector, self-sealing QSK-6 Size=Standard, Nominal size=3 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x9x25 mm |
|---|---|
| Logistic Weight | 6,7 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsk |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
- Delivery usually within ( 2 ) days