FESTO 130647 PUSH-IN CONNECTOR CRQS-8


Push-In L-Connector

References
festo:CRQS-8
rubix:124A8561
manufacturer :130647
ean:4052568068417
CRQS-8 Push-in connector
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 130647 PUSH-IN CONNECTOR CRQS-8


Push-in connector CRQS-8 Size=Standard, Nominal size=5,8 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight19,31 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 60.76 excl. VAT
/ Each
£ 72.91 incl. VAT
  • Delivery usually within ( 8 ) days