Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858708 FLOW REG METER-IN MM 12 G1/4IN
MECALINE 858708 FLOW REG METER-IN MM 12 G1/4IN
INFLOW MALE PARALLEL FLOW REGULATOR
References
mecaline:
858708
rubix:
216A3080
ean:
3660338137785
Technical specifications
Material
Polymer Body
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858708 FLOW REG METER-IN MM 12 G1/4IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/4
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.07
excl. VAT
/
Each
£
7.28
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
FESTO 578362 PUSH-IN FITTING NPQH-D-G18-S8-P10
FESTO 196090 BLANKING PLUG ASI-SD-FK-BL
NORGREN 150430028 FITT R1/4-G1/4 ELBOW CONNECTOR
SMC KCE08-03 FITTING
SMC KQ2H08-01AP ONE-TOUCH FITTING
SMC KGL08-03 FITTING
FESTO 162860 PUSH-IN FITTING CRQS-M5-4
NORGREN 100430600 PFIT 6MM STEM ELBOW CONNECTOR
SMC KQB2W08-G01 ONE-TOUCH FITTING
FESTO 132046 PUSH-IN FITTING QS-G1/2-12-20
NORGREN 102470618 PFIT 6MM-G1/8 90 DEGREE
FESTO 578305 PLUG CONNECTOR NPQH-D-S8-Q4-P10
FESTO 186346 PUSH-IN T-FITTING QST-V0-G1/2-12
FESTO 153352 PUSH-IN T-FITTING QSMT-M5-3
SMC KFG2H0403-02 SMC KFG2H0403-02S INSERT FITTING