Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 85984-1 SINGLE BANJO FITTING 3 HEADS MM 12-G1/2IN
MECALINE 85984-1 SINGLE BANJO FITTING 3 HEADS MM 12-G1/2IN
Single circular banjo coupler 3 ports
References
mecaline:
859841
rubix:
216A1910
ean:
3660338148125
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 85984-1 SINGLE BANJO FITTING 3 HEADS MM 12-G1/2IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/2
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.26
excl. VAT
/
Each
£
25.51
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
NORGREN C02681048 SWIVEL SIDE TEE ADAPTER
SMC KQB2U04-00 ONE-TOUCH FITTING
NORGREN C00291000 PFITC 10MM BULKHEAD UNION
MECALINE 859918 DOUBLE BANJO FITTING 3 HEADS MM 10-G3/8IN
LEGRIS LF3000 FITTING 3121 06 13
SMC KGH10-04 FITTING
SMC KQ2U08-02AP ONE-TOUCH FITTING
SMC KQ2U06-02G ONE-TOUCH FITTING
SMC KGS10-03S FITTING
FESTO 186257 MULTIPLE DISTRIBUTOR QSLV6-G1/4-8
SMC KQ2R23-06A1 ONE-TOUCH FITTING
SMC KQ2W04-M5A1 ONE-TOUCH FITTING
FESTO 153259 PUSH-IN SLEEVE QSH-10-8
SMC KQB2U08-00 ONE-TOUCH FITTING
FESTO 9389 BULKHEAD QUICK CONNECTOR SCK-PK-6-KU