FESTO 186257 MULTIPLE DISTRIBUTOR QSLV6-G1/4-8


Multiple Distributor

References
festo:QSLV6-G1/4-8
rubix:125A0487
manufacturer :186257
ean:4052568040598
QSLV6-G1/4-8 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186257 MULTIPLE DISTRIBUTOR QSLV6-G1/4-8


Multiple Distributor QSLV6-G1/4-8 6-fold, 360° orientable. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight72,4 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 22.14 excl. VAT
/ Each
£ 26.57 incl. VAT
  • Delivery usually within ( 6 ) days