MECALINE 859918 DOUBLE BANJO FITTING 3 HEADS MM 10-G3/8IN
Double circular banjo coupler 3 ports
See technical informationSee documentsReferences
Mecaline:859918
Rubix:216A1791
EAN:3660338148835

Documents
Product details : MECALINE 859918 DOUBLE BANJO FITTING 3 HEADS MM 10-G3/8IN
Pressure: 15 bar. Operating temperature: -20 to +80°C
.
H polymer body
H polymer body
Technical specifications
Attributes
| Material | body in h polymer |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 6.54 excl. VAT
/ Each
£ 7.85 incl. VAT
- Usually arrives within 14 working days
