Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P807C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814132
DORMER P807C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814132
Solid carbide miller Dormer
References
dormer:
P807C8.0X6.0
rubix:
2578918
ean:
7320760687734
Technical specifications
Diameter
8
mm
Total length
6
mm
Length of cut
52
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P807C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814132
Technical specifications
Attributes
Diameter
8
mm
Total length
6
mm
Length of cut
52
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.55
excl. VAT
/
Each
£
21.06
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S22514.0 END MILL 14.00 MM 6706805
SANDVIK R216.24-20050GCC44P1620 SC MILLING CM PLURA 2 5908266
SANDVIK 1K223-0400-050-NG H10F DURA SOLID CARBIDE END MILL 8412594
SANDVIK 2P051-1200-OAO10A SC MILLING CM PLURA 2 7254434
SANDVIK R216.42-06030-AC10G1610 SC MILLING CM PLURA 2 5743363
DORMER S5335.0XD5 6706545
SANDVIK 1K357-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213645
ISCAR ECR-B4M 08-16C08-63 IC900 8MM 4 FLUTE ROUGHER END MIL
DORMER P8236.3X3.0 BURR 6.30 MM X 3.00 MM 6814191
CUTLINE VARICUT 8MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S5018.0 S501 8.00 SLOT DRILL 5983177
SANDVIK R216.42-00430-FC04G1700 SC MILLING CM PLURA 2 5963267
SANDVIK R216.42-08030-AC12G1700 SC MILLING CM PLURA 2 5963315
SANDVIK 2S440-1588-304-SD1725 SC MILLING CM PLURA 2 7858301
DORMER P8379.6X6.0 BURR 9.60 MM X 6.00 MM 6814212