• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0050R005N020 ENDMILL COATED MSTAR 90042799

MITSUBCARB MPXLRBD0050R005N020 ENDMILL COATED MSTAR 90042799


Solid carbide miller Mitsubishi Materials

References
mitsubishi materials:MPXLRBD0050R005N020
rubix:278A4507
brand logo
brand logo

Product details
Technical specifications

Product details : MITSUBCARB MPXLRBD0050R005N020 ENDMILL COATED MSTAR 90042799


Technical specifications


Attributes
No attributes to display for this product
£ 89.33 excl. VAT
/ Each
£ 107.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUHRING 03720 003.000 MILLS CARBIDE UNIVERS 9037200030000SANDVIK R215.H4-16050EAC05H1610 SC MILLING CM PLURA 2 5742574SANDVIK R216.42-08030-AI08G1620 SC MILLING CM PLURA 2 5743482DORMER S52316.0XR1.0 6706754DORMER S803HA14.0 DRILL 14.00 MM 5983343SANDVIK 1K365-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213604SANDVIK 1P222-0700-XA1630 SC MILLING CM PLURA 1 6259616DORMER S7176.0 END MILL 6.00 MM 6706702SANDVIK R216.42-10030-AI10G1610 SC MILLING CM PLURA 2 5743468SANDVIK RA216.23-1250BAK09P 1620 PLURA SOLID CARBIDE END MILL 5740195DORMER S71520.0 6706637SANDVIK R216.24-16050CCK36P1620 SC MILLING CM PLURA 2 5743038DORMER S812HB4.5 DRILL 4.50 MM 5983581WALTER H602551-8 MILLING CUTTERS 5083381SANDVIK 2S342-1200-100CMA 1740 6732570

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories