NTN NJ2215EAT2X CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, polyamide cage
See technical informationReferences
NTN:NJ2215EAT2X
Rubix:394A6586
EAN:4550253013136



Product details : NTN NJ2215EAT2X CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with various cage types, bores and flanged rings.
Strengths
Core range available under the ULTAGETM label:
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and can accommodate misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings support more severe applications
- Less heating in operation for an allowable speed up to 20% higher.
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and can accommodate misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings support more severe applications
- Less heating in operation for an allowable speed up to 20% higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 97.23 excl. VAT
/ Each
£ 116.68 incl. VAT
- Delivery usually within ( 3 ) days
