References
FAG:NJ205-E-XL-M1
Rubix:158A2765
Manufacturer :0192214790000
EAN:4012801176521

Product details : FAG NJ205-E-XL-M1 CYLINDRICAL ROLLER BEARING
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 156 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 55.66 excl. VAT
/ Each
£ 66.79 incl. VAT
- Delivery usually within ( 7 ) days
