NTN NJ2308EAT2XC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, polyamide cage
See technical informationReferences
NTN:NJ2308EAT2XC3
Rubix:394A6621
EAN:4547359996531



Product details : NTN NJ2308EAT2XC3 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available in various cage types, bores, and shoulder rings.
Strengths
Core range available under the ULTAGETM label :
- Dynamic basic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life in operation.
- The bearings support more severe applications
- Less heating during operation for an allowable speed up to 20 % higher.
- Dynamic basic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life in operation.
- The bearings support more severe applications
- Less heating during operation for an allowable speed up to 20 % higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 58.50 excl. VAT
/ Each
£ 70.20 incl. VAT
- Usually arrives within 14 working days
