References
Timken:NJ 2326 EMA
Rubix:396A0591
EAN:0053893777061

Product details : TIMKEN NJ2326EMA CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NJ has double-ribbed outer and single-ribbed inner rings and can support heavy radial loads, as well as light unidirectional thrust loads up to 10 percent of the radial load. The thrust load is transmitted between the diagonally opposed rib faces in a sliding rather than a rolling motion.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 93 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,580.24 excl. VAT
/ Each
£ 1,896.29 incl. VAT
- Delivery usually within ( 7 ) days
