NTN N310EAT2XC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, free bearing, separable, polyamide cage
See technical informationReferences
NTN:N310EAT2XC3
Rubix:394A6495
EAN:4550253019336



Product details : NTN N310EAT2XC3 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The standard ISO series (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different cage types, bores, and shoulder rings.
Strengths
Core range available under the ULTAGETM label :
- Basic dynamic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings withstand more severe applications
- Less heat generation in operation enabling an allowable speed up to 20 % higher.
- Basic dynamic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings withstand more severe applications
- Less heat generation in operation enabling an allowable speed up to 20 % higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 79.41 excl. VAT
/ Each
£ 95.29 incl. VAT
- Usually arrives within 14 working days
