SKF NJ2224ECM CYLINDRICAL ROLLR BEARING

Cylindrical Roller Bearing

See technical information
References
SKF:NJ 2224 ECM
Rubix:203A5000
Manufacturer :13535
EAN:7316571005560
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
See all Specifications

Product details : SKF NJ2224ECM CYLINDRICAL ROLLR BEARING


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Technical specifications


Attributes
Logistic Weight9771 g
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Reference speed3400 rpm
Basic static load, radial - C0r630000 N
Basic dynamic load, radial - Cr520000 N
Show UNSPSC/ECL@SS
£ 1,176.04 excl. VAT
/ Each
£ 1,411.25 incl. VAT
  • Usually arrives within 14 working days