NTN NU209EAG1C3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, non-locating, separable, solid cage
See technical informationReferences
NTN:NU209EAG1C3
Rubix:394A6731
EAN:4547359987225



Product details : NTN NU209EAG1C3 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. Standard ISO series (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cage, bore options, and shoulder rings.
Strengths
Core range available under the label ULTAGETM :
- Dynamic basic load (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4 times greater.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings withstand more severe applications
- Less heat generation in operation allowing a permissible speed up to 20% higher.
- Dynamic basic load (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4 times greater.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings withstand more severe applications
- Less heat generation in operation allowing a permissible speed up to 20% higher.
Applications
-Vibrating machines
-Pumps (petrochemical)
-Pumps (petrochemical)
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 60.47 excl. VAT
/ Each
£ 72.56 incl. VAT
- Usually arrives within 14 working days
