References
FAG:N313-E-XL-TVP2-C3
Rubix:181A0241
Manufacturer :0167340680030
EAN:4012801404068

Product details : FAG N313-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing N3. . -E-TVP2, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Cylindrical roller bearing N3..-E-TVP2, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x140x140 mm |
|---|---|
| Logistic Weight | 2220 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 142.60 excl. VAT
/ Each
£ 171.12 incl. VAT
- Usually arrives within 14 working days
