References
Camozzi:2921-1/2
Rubix:184A6340
Manufacturer :2921-1/2

Product details : CAMOZZI 1/2 INCH SILENCER 2921-1/2
Silencer Sintered bronze 1/2
Silencer Sintered bronze 1/2
Technical specifications
Attributes
| Connecting diameter (inch) | 1/2 '' |
|---|---|
| Material | coppering steel;sintered bronze |
| Length | 43.5 mm |
| Max. service pressure | 10 bar |
| Sound level | 87 dB |
| Min. temperature | -40 °C |
| Max. temperature | 80 °C |
| Size of thread | g1/2 |
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
- Usually arrives within 14 working days
