MECALINE EXHAUST SILENCER POLYETHYLENE G1/8IN 869651
POROUS POLYETHYLENE SILENCER - MALE THREAD
See technical informationSee documentsReferences
Superseded Ref:786202
Mecaline:869651
Rubix:208A5036
EAN:3660338233579
Documents
Product details : MECALINE EXHAUST SILENCER POLYETHYLENE G1/8IN 869651
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm.
Technical specifications
Attributes
| Connecting diameter (inch) | 1/8 '' |
|---|
Show UNSPSC/ECL@SS
£ 4.88 excl. VAT
/ Each
£ 5.86 incl. VAT
- In stock: Next day delivery

