Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
SMC 2510-002 SILENCER
SMC 2510-002 SILENCER
Silencer
References
smc:
2510-002
rubix:
118A5928
Product details
Technical specifications
Product details : SMC 2510-002 SILENCER
Series 25 is a metal case style silencer with a shock resistant construction. The series exhausts in only one direction and prevents scattering of mist and noise. Series 25 is available with R(PT) or NPT threads.
Size: 10mm
Port Size: 02 (1/4)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
54
x
22
mm
Logistic Weight
45
g
Material
Die-Cast Zinc
Max. service pressure
10
bar
Min. temperature
5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.44
excl. VAT
/
Each
£
7.73
incl. VAT
Delivery usually within (
4
) days
Select variants (6)
Add to cart
Check our products from related categories
AVENTICS BRONZE SILENCER 8993809904
SMC 2506-004 SILENCER
AVENTICS R412007520
SMC 2508-010 SILENCER (R1 CV 7.2)
LEGRIS SILENCER 0674-00-34
AVENTICS R412010090
AVENTICS R412007878
AVENTICS 5790005332
CAMOZZI SILENCER 2921 1/4
SMC ANB1-04 SILENCER
NORGREN T45P0010 10MM STEM PLASTIC SILENCER
SMC ANA1-C12 SILENCER
MECALINE 859383 SILENCER FLOW REG M5
SMC VCHN4-10 5.0 MPA SILENCER
MECALINE 859387 COMPACT SILENCER G3/8IN