Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Ropes
Rope
SPARTEX 880587 HEMP B QUALITY 1MM X 100M
SPARTEX 880587 HEMP B QUALITY 1MM X 100M
Hemp
References
spartex:
880587
rubix:
217A4765
ean:
3660338339530
Technical specifications
Length
100
m
Diameter
12
mm
Material
Flax fiber
See all Specifications
Product details
Technical specifications
Product details : SPARTEX 880587 HEMP B QUALITY 1MM X 100M
Long-strand quality linen fiber.
Handy 4-strand handling rope.
Hemp quality B 12mm coil 100m
Technical specifications
Attributes
Length
100
m
Diameter
12
mm
Material
Flax fiber
Breaking strength
1080
daN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
242.39
excl. VAT
/
Each
£
290.87
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 880563 POLYPROPYLENE ROPE 6MM X 100M
SPARTEX 880566 POLYPROPYLENE ROPE 12MM X 100M
SPARTEX 880583 WHITE POLYPROPYLENE HALYARD 8MM X 100M
SPARTEX 880564 POLYPROPYLENE ROPE 8MM X 100M
TTC PPR6500 6MM X 500MTR BLUE POLY ROPE ON REEL
SPARTEX 880584 WHITE POLYPROPYLENE HALYARD 10MM X 100M
SPARTEX 880568 POLYPROPYLENE ROPE 16MM X 100M
TTC PPR6220SPR BLUE POLYPROPYLENE ROPE 6MMX220MREEL
SPARTEX 880565 POLYPROPYLENE ROPE 10MM X 100M
TTC PPR16220 BLUE POLYPROPYLENE ROPE 16MMX220M
SPARTEX 880574 2 BUNGEE CORDS WITH HOOKS 10MM X 100CM
SPARTEX 880576 SISAL TWINE 0.6/3 PELOTA 450M
SPARTEX 880567 POLYPROPYLENE ROPE 14MM X 100M
TTC PPR6220 BLUE POLYPROPYLENE ROPE 6MMX220M
SPARTEX 880572 BLACK BUNGEE CORD 10MM X 100M