Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Ropes
Rope
SPARTEX 880574 2 BUNGEE CORDS WITH HOOKS 10MM X 100CM
SPARTEX 880574 2 BUNGEE CORDS WITH HOOKS 10MM X 100CM
Bungee cord with tensioning hooks
References
spartex:
880574
rubix:
217A4702
ean:
3660338339431
Technical specifications
Length
1
m
Diameter
10
mm
Material
Latex multi-stranded cores covered in PP multifilament
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 880574 2 BUNGEE CORDS WITH HOOKS 10MM X 100CM
Lot of 2 bungee cord with tensioning hooks. Assembled with 2 plastic-coated steel tensioning hooks. Multi-strand, latex cover Multi-stand PP anti-UV treated cover.
Technical specifications
Attributes
Length
1
m
Diameter
10
mm
Material
Latex multi-stranded cores covered in PP multifilament
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.72
excl. VAT
/
Each
£
4.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 880564 POLYPROPYLENE ROPE 8MM X 100M
TTC BC6100B SHOCK CORD 6MMX100M BK
DRAPER 10MM BLUEROPE X 15M 11675
TTC BC8100B SHOCK CORD 8MMX100M BK
SPARTEX 880565 POLYPROPYLENE ROPE 10MM X 100M
SPARTEX 880582 WHITE POLYPROPYLENE HALYARD 6MM X 100M
SPARTEX 880576 SISAL TWINE 0.6/3 PELOTA 450M
TTC PPR1030 BLUE POLYPROPYLENE ROPE 10MMX30MCOIL
TTC PPR10220 BLUE POLYPROPYLENE ROPE 10MMX220M
SPARTEX 880579 WHITE POLYPROPYLENE HALYARD 3MM X 100M
SPARTEX 880581 WHITE POLYPROPYLENE HALYARD 5MM X 100M
SPARTEX 880556 WHITE POLYAMIDE HALYARD 4MM X 100M
SPARTEX 880580 WHITE POLYPROPYLENE HALYARD 4MM X 100M
SPARTEX 880557 WHITE POLYAMIDE HALYARD 5MM X 100M
SPARTEX 880584 WHITE POLYPROPYLENE HALYARD 10MM X 100M