Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Ropes
Rope
DRAPER 10MM BLUEROPE X 15M 11675
DRAPER 10MM BLUEROPE X 15M 11675
Multi-Purpose Rope
References
draper:
11675
rubix:
156A1402
Technical specifications
Length
15
m
Diameter
10
mm
Material
Polypropylene
Technical sheet / Technical file
Product details
Technical specifications
Product details : DRAPER 10MM BLUEROPE X 15M 11675
Technical specifications
Attributes
Length
15
m
Diameter
10
mm
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.10
excl. VAT
/
Each
£
8.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TTC PPR630 BLUE POLYPROPYLENE ROPE 6MMX30M COIL
TTC PPR6220 BLUE POLYPROPYLENE ROPE 6MMX220M
SPARTEX 880556 WHITE POLYAMIDE HALYARD 4MM X 100M
SPARTEX 880576 SISAL TWINE 0.6/3 PELOTA 450M
SPARTEX 880569 POLYPROPYLENE ROPE 20MM X 100M
TTC PPR12220 BLUE POLYPROPYLENE ROPE 12MMX220M
TTC PPR16220 BLUE POLYPROPYLENE ROPE 16MMX220M
SPARTEX 880578 WHITE POLYPROPYLENE HALYARD 2MM X 100M
TTC PPR8220 BLUE POLYPROPYLENE ROPE 8MMX220M
SPARTEX 880583 WHITE POLYPROPYLENE HALYARD 8MM X 100M
SPARTEX 880561 WHITE POLYAMIDE HALYARD 12MM X 100M
SPARTEX 880579 WHITE POLYPROPYLENE HALYARD 3MM X 100M
SPARTEX 880572 BLACK BUNGEE CORD 10MM X 100M
SPARTEX 880563 POLYPROPYLENE ROPE 6MM X 100M
TTC PPR6220SPR BLUE POLYPROPYLENE ROPE 6MMX220MREEL