OPTIBELT SPB 47507700 WEDGEBELT SPB ENV SPB4750E
SK High Performance Wedge Belt
See technical informationReferences
Optibelt:SPB 4750
Rubix:210A0050
Manufacturer :1682748
EAN:4014486079111




Product details : OPTIBELT SPB 47507700 WEDGEBELT SPB ENV SPB4750E
Set constant S=C Plus
The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.
Replacing a classic profile
In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x441x441 mm |
|---|---|
| Logistic Weight | 926 g |
| Profile | spb |
| Upper width | 16.3 mm |
| Pitch length | 4750 mm |
| Interior length | 4690 mm |
| Outer length | 4772 mm |
| Thickness | 13 mm |
Show UNSPSC/ECL@SS
£ 50.00 excl. VAT
/ Each
£ 60.00 incl. VAT
- In stock: Next day delivery
