References
Superseded Ref:883479
Mecaline:SPA1925E - 889344
Rubix:255A0669
Manufacturer :889344
EAN:3660338418976

Documents
Product details : MECALINE 889344 SPA1925 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1925 mm |
| Interior length | 1880 mm |
| Outer length | 1943 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
- Usually arrives within 14 working days
