Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1457 WRAPPED WEDGE BELT 2.0
MECALINE SPA1457 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA1457E - 889316
rubix:
243A4239
manufacturer :
889316
ean:
3660338418693
Technical specifications
Profile
SPA
Pitch length
1457
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1457 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
1457
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.29
excl. VAT
/
Each
£
14.75
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
MECALINE SPB1280 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ1700 SUPERHC
OPTIBELT WEDGEBELT SPC ENV SPC8500E
OPTIBELT SPC 6000 1557542
GATES PREDATOR BELT SPCP6300
MECALINE SPB4560 SPB Wrapped Wedge Belt
GATES 9625-60875 SPA875 DELTA NARROW
GATES WEDGEBELT 3V ENV 3V750 SUPERHC
MECALINE SPZ2087 SPZ Wrapped Wedge Belt
OPTIBELT WEDGEBELT SPB ENV SPB3800E
MECALINE SPB1700 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 2800 1671396
OPTIBELT SPA 18007700 WEDGEBELT SPA ENV SPA1800E
GATES ISO WEDGE BELT SPA2500E
GATES SUPER HC VBELT SPZ1062 SUPERHC