WEDGE BELT SPB SECTION SPB2650MC


SuperHC MN SPB

References
gates:SPB2650MN SUPERHC MN
rubix:182371
manufacturer :9416-02650
ean:5412571106329
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length2650 mm
See all Specifications

Product details : WEDGE BELT SPB SECTION SPB2650MC


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileSPB
Pitch length2650 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 39.63 excl. VAT
/ Each
£ 47.56 incl. VAT
  • Usually arrives within 14 working days