OPTIBELT SPA1250E WRAPPED ENVELOPE BELT


SK High Performance Wedge Belt

References
optibelt:SPA1250E
rubix:206A4684
brand logo
brand logo

Product details : OPTIBELT SPA1250E WRAPPED ENVELOPE BELT


Set constant S=C Plus

The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.


Replacing a classic profile

In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.

Technical specifications


Attributes
No attributes to display for this product
£ 8.34 excl. VAT
/ Each
£ 10.01 incl. VAT
  • In stock: Next day delivery