Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2847 WRAPPED WEDGE BELT 2.0
MECALINE SPA2847 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA2847E - 889383
rubix:
243A4303
manufacturer :
889383
ean:
3660338419362
Technical specifications
Profile
SPA
Pitch length
2847
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2847 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
2847
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.89
excl. VAT
/
Each
£
17.87
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES 9625-62607 SPA2607 DELTA NARROW
GATES 9625-62057 SPA2057 DELTA NARROW
MECALINE SPB1450 SPB Wrapped Wedge Belt
MECALINE SPB1850 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA2430MN SUPERHC MN
MECALINE SPA882 WRAPPED WEDGE BELT 2.0
GATES 9625-61432 SPA1432 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V2650 SUPERHC
GATES 9339-02180 SUPER HC SPB2180
MECALINE SPZ612 SPZ Wrapped Wedge Belt
GATES SUPER HC VBELT SPA4500 SUPERHC
OPTIBELT WEDGEBELTSPZENV SPZ 10477700
MECALINE SPA1907 WRAPPED WEDGE BELT 2.0
GATES 3ROW SPB VEEBELT SPB4500/3 POWERBAND
MECALINE SPB5000 WRAPPED WEDGE BELT 2.0