Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2087 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2087 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ2087E - 889618
rubix:
243A4505
manufacturer :
889618
ean:
3660338421716
Technical specifications
Profile
SPZ
Pitch length
2087
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2087 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
2087
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.17
excl. VAT
/
Each
£
13.40
incl. VAT
Usually arrives within 14 working days
Select variants (139)
Add to cart
Check our products from related categories
GATES 9626-62400 SPB2400 DELTA NARROW
GATES 9627-62800 SPC2800 DELTA NARROW
MECALINE SPB1850 WRAPPED WEDGE BELT 2.0
MECALINE SPC3000 SPC Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1215 SUPERHC
MECALINE SPA1957 SPA Wrapped Wedge Belt
OPTIBELT SPA 13077700 SPA 1307 WEDGEBELTSPAENV
MECALINE 890472 SPZ721 WRAPPED WEDGE BELT 2.0
GATES 9626-63550 SPB3550 DELTA NARROW
OPTIBELT 8V 2120 RP 1583356
OPTIBELT SPZ 1787 1661568
GATES 9190-02360 SPBP2360 PREDATOR
GATES 3ROW SPB VEEBELT SPB2360/3 POWERBAND
GATES 9625-61700 SPA1700 DELTA NARROW
GATES 9626-65600 SPB5600 DELTA NARROW