References
Gates:SPBP2650 PREDATOR
Rubix:133A3550
Manufacturer :919002650
EAN:5414465579691



Product details : GATES 919002650 PREDATOR V-BELT SPBP2650
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 2650 mm |
| Interior length | 2590 mm |
| Outer length | 2672 mm |
| Thickness | 13 mm |
| Sheathed | no |
| Series | predator |
| Shape of teeth | smooth (wrapped construction, bareback double-fabric cover) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 82 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 57.19 excl. VAT
/ Each
£ 68.63 incl. VAT
- Usually arrives within 14 working days
