KTR ROTEX42GG-30-1.0 COUPLING 30BORE & KEYED


ROTEX 42 GG

References
ktr:ROTEX 42 GG 1 30H7-NND
rubix:225A7819
manufacturer :020423003000
KTR COUPLING ROTEX 42 GG HUB 1 30MM
brand logo
Technical specifications

Product details : KTR ROTEX42GG-30-1.0 COUPLING 30BORE & KEYED


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight1710 g
TypeROTEX
MaterialCast iron
Size42
Show UNSPSC/ECL@SS
£ 122.06 excl. VAT
/ Each
£ 146.47 incl. VAT
  • Usually arrives within 14 working days