SKF Deep groove ball bearing 619.. Series
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x85x85 mm |
---|---|
Logistic Weight | 196,2 g |
Inner diameter | 60 mm |
Outer diameter | 85 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 619 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 16000 rpm |
Limit speed | 4500 rpm |
Usually arrives within 14 working days